MITUTOYO 340-721 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Outside Micrometer
See technical informationSee documentsReferences
Mitutoyo:340-721
Rubix:245A6986
EAN:4946368610559

Technical specifications
| Measuring range, minimum | 457.2 mm |
|---|---|
| Measuring range, maximum | 609.6 mm |
| Spindle diameter | 6.35 mm |
Documents
Product details : MITUTOYO 340-721 DIGITAL MICROMETER INTERCHANGEABLE ANVIL
Strengths
•Easy, interchangeable anvils allow a wide range of measurements
Ratchet stop for constant force
Ratchet stop for constant force
Technical specifications
Attributes
| Measuring range, minimum | 457.2 mm |
|---|---|
| Measuring range, maximum | 609.6 mm |
| Spindle diameter | 6.35 mm |
| Box | yes |
| Number of contacts | 1 |
| Precision | ±12,2 |
Show UNSPSC/ECL@SS
£ 1,444.99 excl. VAT
/ Each
£ 1,733.99 incl. VAT
- Usually arrives within 14 working days