Digital External Micrometer
Measuring range, minimum | 25 mm |
---|---|
Measuring range, maximum | 50 mm |
Measuring range, minimum | 25 mm |
---|---|
Measuring range, maximum | 50 mm |
Class IP | IP54 |
Number of adjustment notches | 1 |
Admissible error | 0.003 mm |
Usually arrives within 14 working days