Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
Micrometer Mitutoyo
References
mitutoyo:
102-707
rubix:
1021715
manufacturer :
102
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
See all Specifications
Product details
Technical specifications
Product details : MITUTOYO 102-707 RATCHET THIMBLE MICROMETER
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Weight
0.18
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.47
excl. VAT
/
Each
£
92.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 892006 EXTERNAL MICROMETER 250-275MM
MITUTOYO 293-340-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT 200 SERIES 0-25MM/0-1IN DIGITAL MICROMETER MW200-01DBL
ROEBUCK 50-400-006 INTERCHANGEABLE ANVIL MICROMETER 0 - 6
MITUTOYO 293-355-30 DIGITAL MICROMETER IP65, INCH/METRIC 9-10 INCH
BOWERS 3PT BORE GAUGE 150-175MM XTA150M
LINEAR TOOLS ELEC DIGI MICROMETER 0-25MM
CUTLINE 891998 EXTERNAL MICROMETER 50-75MM
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
MITUTOYO 111-124 SPLINE MICROMETER
MITUTOYO 293-240-30 DIGITAL MICROMETER IP65
MOORE & WRIGHT 1966 MICROMETER 5 - 6 INCH 19666
M AND W 52-6(150MM) OUTSIDE CALIPERS
MOORE & WRIGHT 891 DEPTH MICROMETER 0-6 INCH
BOWERS ATA25M 25MM-35MM DIGITAL CALIPER