Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
Micrometer Bowers Metrology
References
bowers metrology:
XTA175M
rubix:
1013017
Technical specifications
Measuring range, minimum
175
mm
Measuring range, maximum
200
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA175M 3PT BORE GAUGE 175 X 200MM
Technical specifications
Attributes
Measuring range, minimum
175
mm
Measuring range, maximum
200
mm
Precision
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,198.90
excl. VAT
/
Each
£
1,438.68
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 293-331-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 422-331-30 DIGITAL BLADE MICROMETER INCH/METRIC 1-2''
MOORE & WRIGHT MICROMETER 0 - 25MM 1961M
MITUTOYO 146-231 GROOVE MICROMETER NON-ROTATING SPINDLE
MOORE & WRIGHT SPRING JENNY CALIPERS 56-6 INCH (150MM)
MITUTOYO 103-137 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
MITUTOYO 147-352 HUB MICROMETER
MITUTOYO 293-231-30 DIGITAL MICROMETER IP65
MITUTOYO 115-215 TUBE MICROMETER SPHERICAL ANVIL/SPINDLE
MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
MITUTOYO 103-153 OUTSIDE MICROMETER ECONOMY DESIGN