Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
Micrometer Bowers Metrology
References
bowers metrology:
XTA50M
rubix:
1013010
Technical specifications
Measuring range, minimum
50
mm
Measuring range, maximum
65
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA50M 3PT BORE GAUGE 50 X 65MM
Technical specifications
Attributes
Measuring range, minimum
50
mm
Measuring range, maximum
65
mm
Precision
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
566.20
excl. VAT
/
Each
£
679.44
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 103-143-10 OUTSIDE MICROMETER ECONOMY DESIGN
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 0-25MM
MOORE & WRIGHT DIGITAL INSIDE CALIPER 6 INCH / 150MM
ROEBUCK ELEC DIGITAL MICROMETER 0-25MM
CUTLINE 891997 EXTERNAL MICROMETER 25-50MM
LINEAR TOOLS ELEC DIGI MICROMETER 0-25MM
FACOM MICROMETER 806C.75
MITUTOYO 293-345-30 DIGITAL MICROMETER IP65 INCH/METRIC
CUTLINE 892003 EXTERNAL MICROMETER 175-200MM
FACOM 1355A DIGITAL MICROMETER 0-30MM
MITUTOYO 293-587 DIGITAL MICROMETER
MITUTOYO 112-225 POINT MICROMETER WITH HARDENED TIP
CUTLINE 892004 EXTERNAL MICROMETER 200-225MM
MOORE & WRIGHT 1966 MICROMETER 75-100MM
MITUTOYO 102-707 RATCHET THIMBLE MICROMETER