Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
Micrometer Bowers Metrology
References
bowers metrology:
XTA80M
rubix:
1013012
Technical specifications
Measuring range, minimum
80
mm
Measuring range, maximum
100
mm
See all Specifications
Product details
Technical specifications
Product details : BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
Technical specifications
Attributes
Measuring range, minimum
80
mm
Measuring range, maximum
100
mm
Precision
0.005
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
716.78
excl. VAT
/
Each
£
860.14
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
MITUTOYO 103-146-10 OUTSIDE MICROMETER ECONOMY DESIGN
BOWERS MXTA10M XT ANALOGUE MICRO 10-12.5MM
MITUTOYO 331-254-30 DIGITAL SPLINE MICROMETER IP65
MOORE & WRIGHT DIGITAL INTERNAL CALIPERS 5-15MM
ROEBUCK 50-350-030 INSIDE MICROMETER 5-30MM
MITUTOYO 122-104 BLADE MICROMETER HARDENED STEEL BLADE
MOORE & WRIGHT DIGITAL OUTSIDE CALIPER 6 INCH / 150MM
MITUTOYO 422-370-30 DIGITAL BLADE MICROMETER BLADE=075MM
MITUTOYO 293-348-30 DIGITAL MICROMETER IP65 INCH/METRIC
MOORE & WRIGHT MICROMETER 0 - 1 INCH 1961
MITUTOYO 112-201 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 293-832 DIGITAL MICROMETER INCH/METRIC
MOORE & WRIGHT 200 SERIES 0-25MM/0-1IN DIGITAL MICROMETER MW200-01DBL
CUTLINE 892000 EXTERNAL MICROMETER 100-125MM
MITUTOYO 112-215 POINT MICROMETER WITH CARBIDE TIP