Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Storage bag
MILWAUKEE 4932464086 PACKOUT 50CM TOTE TOOLBAG -1PC
MILWAUKEE 4932464086 PACKOUT 50CM TOTE TOOLBAG -1PC
PACKOUT™ tote toolbag
References
milwaukee:
4932464086
rubix:
265A3543
ean:
4058546220310
Technical specifications
Material
1680d ballistic nylon
Width
280
mm
Height
430
mm
See all Specifications
Product details
Technical specifications
Product details : MILWAUKEE 4932464086 PACKOUT 50CM TOTE TOOLBAG -1PC
Part of the PACKOUT™ modular storage system.
1680 ballistic material construction.
Impact resistant molded base.
All metal hardware.
Technical specifications
Attributes
Material
1680d ballistic nylon
Width
280
mm
Height
430
mm
Length
500
mm
Colour
red
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
114.65
excl. VAT
/
Each
£
137.58
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
MAKITA 831278-2 BAG FOR LXT400
STANLEY FATMAX TOOL ORGANISER 1-94-231
STANLEY STST1-70718 12 IN. OPEN TOOL BAG
FACOM TOOL CASE BS.TLBPB
ROEBUCK EX-WIDE HEAVY DUTY TOOLBAG
STANLEY FMST1-70749 18 RIGID TOOL BAG
BAHCO 3875-HB60 TOOL HANDBAG 60L
FLUKE C550 TOOL BAG
FLUKE C125 SOFT METER CASE
HELLYHAN 79558_990-STD OFFSHORE BAG BLACK
FACOM BS.LMBC PVC FABRIC COATED SOFT BAG
CK-MAGMA MA2637 3IN1 TOTE
CK-MAGMA MA2638 TEST EQUIPMENT CASE
STANLEY, TOOLBAG 1-93-330
FACOM BS.R20PB-PROMO ROLLING FABRIC PROBAG ON WHEELS SHOULDER STRAP BS