FACOM BS.R20PB-PROMO ROLLING FABRIC PROBAG ON WHEELS SHOULDER STRAP BS
Facom Rolling Fabric Probag On Wheels Shoulder Strap BS.R20Pb
See technical informationReferences
Facom:BS.R20PB-PROMO
Rubix:275A4318
Product details : FACOM BS.R20PB-PROMO ROLLING FABRIC PROBAG ON WHEELS SHOULDER STRAP BS
• Telescopic handle and wheels
• Polypropylene bottom - waterproof base
• Dimensions (LxWxH) 55 x 36 x 44 cm
• Capacity: 33 L
• Weight: 5.4 kg
• Max load: 18 kg
These bags offer a host of additional features that set it apart from typical tool bags. The base is completely waterproof so no fear of damage in wet conditions, open the main compartment and inside there is a gripping handle for quick transportation. This tool bag also has multiple storage places including a side rack for screwdrivers and drift punches. A telescopic handle and wheels for another way of transporting your tools
The large fabric tool bags are designed with strength and comfort for you to store and transport tools which also feature easy access compartments in a variety of sizes and are made from extra-durable materials. These Facom heavy-duty probags have been designed to make the transporting of tools much easier and with the cushion shoulder strap more comfortable for the user. They feature several compartments and pockets suitable for both small and larger tools with a rigid and waterproof bin for the majority of your tools. These tool bags also have an aluminium with a gripping handle for another way of transporting your tools.
• Polypropylene bottom - waterproof base
• Dimensions (LxWxH) 55 x 36 x 44 cm
• Capacity: 33 L
• Weight: 5.4 kg
• Max load: 18 kg
These bags offer a host of additional features that set it apart from typical tool bags. The base is completely waterproof so no fear of damage in wet conditions, open the main compartment and inside there is a gripping handle for quick transportation. This tool bag also has multiple storage places including a side rack for screwdrivers and drift punches. A telescopic handle and wheels for another way of transporting your tools
The large fabric tool bags are designed with strength and comfort for you to store and transport tools which also feature easy access compartments in a variety of sizes and are made from extra-durable materials. These Facom heavy-duty probags have been designed to make the transporting of tools much easier and with the cushion shoulder strap more comfortable for the user. They feature several compartments and pockets suitable for both small and larger tools with a rigid and waterproof bin for the majority of your tools. These tool bags also have an aluminium with a gripping handle for another way of transporting your tools.
Technical specifications
Attributes
| Width | 360 mm |
|---|---|
| Height | 440 mm |
| Length | 550 mm |
Show UNSPSC/ECL@SS
£ 179.37 excl. VAT
/ Each
£ 215.24 incl. VAT
- In stock: Next day delivery




