Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE DT 2142 4 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
GEDORE DT 2142 4 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Pin face wrench angled 2C T-handle DT 2142
References
gedore:
DT 2142 4
rubix:
399A5503
manufacturer :
2498626
ean:
4010886933046
Technical specifications
Imprint
Hex / Allen
Imprint size
4mm
Length
152
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE DT 2142 4 HEXAGON SOCKET KEY WITH 2C-T-HANDLE
Hexagon Allen key with 2C-T-handle 4 mm With hanging hole With 2 hexagons, same size each end GEDORE vanadium steel 61CrSiV5, chromated, tip gun-metal finish
Technical specifications
Attributes
Logistic Weight
80
g
Imprint
Hex / Allen
Imprint size
4mm
Length
152
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.63
excl. VAT
/
Each
£
12.76
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 2.5MM LONG BALL HEX 83SH.2.5
ROEBUCK HEX WRENCH SHORT ARM 10MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 12MM
ROEBUCK HEX WRENCH SHORT ARM 2.5MM
FACOM HEXAGONAL KEY 83SH.4
WERA 022050 950PKL HEX KEY 1.5/90 LONG BALLEND CHROME PLATED
BAHCO 1996M-5 SCRWD OFFSET 1996M HEX BALL END 5
ROEBUCK HEX WRENCH SHORT ARM 1/4 INCH
FACOM HEXAGONAL KEY 83H.1/16
FACOM HEXAGONAL KEY 83H.7/32
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
ROEBUCK BALL HEX WRENCH LONG ARM 1/16 INCH
FACOM HEXAGONAL KEY 83H.19
FACOM HEXAGONAL KEY 82H.1/16
GEDORE 8MM SOCKEY KEY 42 Z 8