KNIPEX 001961V01 KNIPEX TWINGRIP SET 3PCS 330MM


Tongue and groove pliers Knipex

References
knipex:00 19 61 V01
rubix:275A5553
ean:4003773092063
brand logo
brand logo

Product details : KNIPEX 001961V01 KNIPEX TWINGRIP SET 3PCS 330MM


Gripping, tightening and loosening screws with worn heads and threads
Work efficiently thanks to a unique combination: Front grip and side grip function, box joint, push button adjustment
Contains KNIPEX TwinGrip in three different lengths from 150 to 250 mm
High-quality tool roll made from durable polyester fabric with hook-and-loop fastener
Dimensions, open (L x H): 430 x 325 mm

Technical specifications


Attributes
No attributes to display for this product
£ 87.97 excl. VAT
/ Each
£ 105.56 incl. VAT
  • Usually arrives within 14 working days