Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Tube clamping wrench
ROEBUCK PIPE WRENCH S-TYPE, SIZE 1/2IN
ROEBUCK PIPE WRENCH S-TYPE, SIZE 1/2IN
Pipe wrench -s-type
References
roebuck:
5074215
rubix:
2525724
ean:
3660338341922
Technical specifications
Opening
35
mm
Length
265
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK PIPE WRENCH S-TYPE, SIZE 1/2IN
Standard: DIN 5234
45° S-tapered jawsInverted teeth and tightening on 3 points of the tube.
Self-locking.
Captive adjustment ring.
German manufacture.
Technical specifications
Attributes
Opening
35
mm
Length
265
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.52
excl. VAT
/
Each
£
51.02
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
FACOM PIPE WRENCH 134A.8
MILWAUKEE 48227210 10 ALUMINIUM PIPE WRENCH
ROTHENBERGER ONE-HANDED PIPE WRENCH STILLSON 450MM
GEDORE RED R27160011 12 INCH PIPE WRENCH
FACOM 131A.24SLS STILLSON PIPE WRENCH 24IN - SAFETY LOCK SYSTEM
FACOM STILLSON WRENCH 131A.24
"RIDGID 89445 24"" HD OFFSET PIPE WRENCH"
"RIDGID 31125 18"" ALUMINIUM OFFSET PIPE WRENCH"
GEDORE PIPE WRENCH 100-1 4500140
FACOM 10 INCH PIPE WRENCH 134A.10
ROTHENBERGER ONE-HANDED PIPE WRENCH ALUDUR 250MM 70159
IRWIN RECORD 300 SERIES STILLSON 18 INCH
BRITOOL EXPERT PIPE WRENCH 24 E117824
STAHLWILLE 65590300 12 INCH WRENCH
GEDORE RED R27160009 10 INCH PIPE WRENCH