References
Stanley:1-93-935
Rubix:1419267
EAN:3253561939358




Product details : STANLEY FATMAX TOOLBOX 1-93-935
Sturdy polypropylene padlockable structure for more safety (delivered without padlock). Sealing ring. Wide corrosion-resistant metal fasteners. Groove in V. IP 53. Supplied empty.
Strengths
Large storage capacity. Equipped with a tool holder at 3/4 of the length, thus facilitating the storage of large volume accessories.
Applications
Ideal for high volume tools and accessories.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 297,5x710x300 mm |
|---|---|
| Package weight | 4550 g |
| Material | metal (latch) |
| Height | 320 mm |
| Length | 710 mm |
| Width | 294 mm |
| Weight | 4.7 kg |
| Colour | black |
Show UNSPSC/ECL@SS
£ 60.35 excl. VAT
/ Each
£ 72.42 incl. VAT
- In stock: Next day delivery