Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH BATTERY 14.4VX2.6 NIHM MP2607335685
BOSCH BATTERY 14.4VX2.6 NIHM MP2607335685
Power tool battery for Bosch
References
bosch:
2607335685
rubix:
4531902
Product details
Technical specifications
Product details : BOSCH BATTERY 14.4VX2.6 NIHM MP2607335685
This new battery is assembled with first-class components. Its specifications meet the original manufacturer's standards and the battery is guaranteed against any manufacturing defect.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
192.21
excl. VAT
/
Each
£
230.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MAKITA 632F15-1 BATTERY BL1850B18V LI-ION BULK
ROEBUCK 898383 PACK BATTERY-ADAPTATOR-LOADER
STEINEL 088088 18V/8.0AH REPLACEMENT BATTERY PACK FOR MH7 CORDLESS
BATTERY CL3.BA1850 18V 5.0AH
MILWAUKEE 4933472113 M18 PACKOUT RADIO-CHARGER WITH DAB+ & AM/FM UK BA
MAKITA 197280-8 BATTERY 5.0AH BL1850B
SAFT BATTERY LS145003PFRP
CHALLENGER AA67 BATTERY 12V DC 38AH
BOSCH 2607336236 18V 3.0AH LI-ION BATTERY
GEORGE RENAULT BATTERY LI-ION CP20XP 4AH 20 VOLT 8940172261
DEWALT DCB183-XJ RECHARGABLE 2AH LI-ION BATTERY PACK 18V
BOSCH 1600A00X79 1.600.A00.X79 GBA 12V 3.0AH BATTERY
MAKITA 197422-4 BATTERY BL1860B 18V LI-ION
MAKITA BL1021B 2AH 12V RECHARGEABLE BATTERY
BOSCH 12V BATTERY 2.6AH NI.MH MP2607335683