References
Facom:BS.R20PB
Rubix:80102149
EAN:3148519384888







Technical specifications
| Material | polyester, polypropylene, aluminum |
|---|---|
| Height | 440 mm |
| Length | 550 mm |
Product details : FACOM ROLLING PROBAG BS.R20PB
Textile toolbox on wheels - PROBAG
- 14" compact version textile toolbox.
- Efficient tool organization.
- Interior layout: vertical storage for immediate access to tools, elastic strap to hold tools, side rack for screwdrivers.
- Exterior layout: 6 external pockets,1 special pocket for a saw,adjustable with self-adhesive strip,1 large pocket for documents (A4) or to store the protective hood.
- Can also be fitted with the BS.PC15 computer bag.
- Easy and comfortable to use.
- Easy access to bag contents.
- 3 carrying solutions: wheels and telescopic handle, aluminum handle with leather covering, strap with shoulder reinforcement pad.
- Highly resistant 1200 denier fabric.
- Wheel diameter: 90 mm.
- Useful capacity: 33 liters; max. weight: 18 kg.
- Internal dimensions: W.47 x D.24 x H.30 cm.
- External dimensions: W.55 x D.36 x H.44 cm.
Weight : 5.4 kg.
- 14" compact version textile toolbox.
- Efficient tool organization.
- Interior layout: vertical storage for immediate access to tools, elastic strap to hold tools, side rack for screwdrivers.
- Exterior layout: 6 external pockets,1 special pocket for a saw,adjustable with self-adhesive strip,1 large pocket for documents (A4) or to store the protective hood.
- Can also be fitted with the BS.PC15 computer bag.
- Easy and comfortable to use.
- Easy access to bag contents.
- 3 carrying solutions: wheels and telescopic handle, aluminum handle with leather covering, strap with shoulder reinforcement pad.
- Highly resistant 1200 denier fabric.
- Wheel diameter: 90 mm.
- Useful capacity: 33 liters; max. weight: 18 kg.
- Internal dimensions: W.47 x D.24 x H.30 cm.
- External dimensions: W.55 x D.36 x H.44 cm.
Weight : 5.4 kg.
Technical specifications
Attributes
| Material | polyester, polypropylene, aluminum |
|---|---|
| Height | 440 mm |
| Length | 550 mm |
| Width | 360 mm |
| Weight | 5.4 kg |
| Type | textile tool boxes |
| Colour | red |
| Permissible load | 18 kg |
Show UNSPSC/ECL@SS
£ 154.21 excl. VAT
/ Each
£ 185.05 incl. VAT
- In stock: Next day delivery