ARMORGARD MOBILE SITE SECURITY BOX BB2
tool and equipment storage
See technical informationSee documentsReferences
Armorgard:BB2
Rubix:2518685
EAN:5060452080178




Documents
Product details : ARMORGARD MOBILE SITE SECURITY BOX BB2
the only product of its kind on the market | robust and secure with anti-jemmy features | innovative static-to-mobile functionality
ARMORGARD MOBILE SITE SECURITY BOX BB2
Ultimate portable tool proctection
Ultimate portable tool proctection
Strengths
Unique functionality converts BarroBox™ from mobile to static with easy lift of handle
Anti-theft features include keyed-alike 5-lever deadlocks, anti-jemmy reinforcements and heavy-duty steel plate construction
Gas struts ease lid opening and closing, unique SlamStop™ lid stay protects operators
Robust and ergonomic folding handles make it easy to move even when full
Heavy-duty, large wheels make it easy to move around any site
Anti-theft features include keyed-alike 5-lever deadlocks, anti-jemmy reinforcements and heavy-duty steel plate construction
Gas struts ease lid opening and closing, unique SlamStop™ lid stay protects operators
Robust and ergonomic folding handles make it easy to move even when full
Heavy-duty, large wheels make it easy to move around any site
Applications
Designed particularly for contractors working during fit-out stages of construction
Technical specifications
Attributes
| Material | steel |
|---|---|
| Height | 716 mm |
| Length | 1045 mm |
| Width | 770 mm |
| Weight | 82 kg |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 1,227.27 excl. VAT
/ Each
£ 1,472.72 incl. VAT
- Usually arrives within 14 working days
