Large Professional Organizer
Number of compartments | 8 |
---|---|
Storage volume | 11.52 l |
Permissible load | 5 kg |
Packaged dimensions (D x W x H) | 110x423x340 mm |
---|---|
Package weight | 1665 g |
Number of compartments | 8 |
Storage volume | 11.52 l |
Permissible load | 5 kg |
Width | 334 mm |
Length | 423 mm |
Colour | Black |
Number of boxes | 10 |
Material | Polycarbonate (Lid) |
Number of elements | 1 |
Height | 105 mm |
Usually arrives within 14 working days