Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive rollers
Abrasive roller
KLINGSPOR EMERY TAPE 3855
KLINGSPOR EMERY TAPE 3855
Roll-canvas KL 361 JF
References
klingspor:
3855
rubix:
124A9783
ean:
4014855014620
Technical specifications
Length
50000
mm
Width
50
mm
Grain
150
See all Specifications
Product details
Technical specifications
Product details : KLINGSPOR EMERY TAPE 3855
Type of Grain: S. Easy Roller cutting. -Delivered in carton box.
Applications
For wood, steel, inox, non-ferrous, plastic. Soft cloth (ideal for the work of shape pieces), good grain holding.
Technical specifications
Attributes
Length
50000
mm
Width
50
mm
Grain
150
Material
Fabric
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.50
excl. VAT
/
Each
£
108.60
incl. VAT
Usually arrives within 14 working days
Select variants (34)
Add to cart
Create PDF from product
Check our products from related categories
NORTON 150MMX10M MED ROLL 63642557507
NORTON 63642531855 R222 100MM X 50M ALOX ROLL P120
NORTON 63642557600 RTH RL 115X25M A275 NOR P220 F03
3M 50333 216U SOFT HAND ROLL P240
PFERD PR 0925 A 150 42810815 POLIROLL CARTRIDGE ROLL PR 9 X 25MM P150
KLINGSPOR ALUMINIUM OXIDE ROLL 115MM X 4.5M 60G 174095
KLINGSPOR KLINGSPOR-4224 ALU OXIDE ROLLS P180 50MM X 25M
KLINGSPOR 4220 ALU OXIDE ROLLS P80 50MM X 25M
NORTON 63642557584 RTH RL 115X25M A275 NOR P150 F03
NORTON 63642531854 A/O ROLL 100MMX50M R222 100G
PFERD 42811248 POLIROLL CARTIDGE ROLL PR 12 X 25MM CO-COOL P80
PFERD PR 1225 A 80 42811208 POLIROLL CARTRIDGE ROLL PR 12X 25MM P80
NORTON 63642515571 ROLLS TRIMMED CLEAN & BLEND-120X10M#VFINE
3M 04237 PAPER ROLL 241UZ 115MMX50M P180
ROEBUCK 886479 NON WOVEN HANDY ROLL 115 X 10 M THIN