STANLEY TOOLBOX 1-92-067

Pro Series Toolbox

See technical information
References
Stanley:1-92-067
Rubix:2536285
EAN:3253561920677
brand logo
Technical specifications
Materialmetal (latch)
Height284 mm
Length610 mm
See all Specifications

Product details : STANLEY TOOLBOX 1-92-067


Heavy-duty metal fasteners
2 organizers on the cover to store screws/small parts
Articulated handle
Integrated removable tool holder
Lockable for references 92-066 and 92-067

Technical specifications


Attributes
Packaged dimensions (D x W x H)280x610x290 mm
Package weight2300 g
Materialmetal (latch)
Height284 mm
Length610 mm
Width270 mm
Colourblack
Show UNSPSC/ECL@SS
£ 35.51 excl. VAT
/ Each
£ 42.61 incl. VAT
  • Delivery usually within ( 7 ) days