ARMORGARD OXBOX SITE BOX OX4


tool and equipment storage

References
armorgard:OX4
rubix:2518675
brand logo
brand logo
Technical specifications
MaterialSteel
Height1175 mm
Length640 mm
See all Specifications

Product details : ARMORGARD OXBOX SITE BOX OX4


effective security – no frills | silver security rating | dependable, cost-effective security
ARMORGARD OXBOX SITE BOX OX4
The simple and dependable solution for securing your tools and equipment.

Strengths

Robust 5-lever deadlocks (keyed alike)
Steel plate construction
Gas struts for ease of lid opening & closing
Serial numbers for overnight key replacement on every size
Heavy-duty keys supplied
Durable powder-coated paint finish
Fork lift pockets

Applications

Ideal for securing tools & bigger equipment on sit

Technical specifications


Attributes
MaterialSteel
Height1175 mm
Length640 mm
Width1210 mm
Weight104 kg
TypeSite Chest
ColourGrey
Show UNSPSC/ECL@SS
£ 1,263.64 excl. VAT
/ Each
£ 1,516.37 incl. VAT
  • Usually arrives within 14 working days