Circular brush on rod Pferd Tools
Rod diameter | 6 mm |
---|---|
Brush diameter | 76 mm |
Rod diameter | 6 mm |
---|---|
Brush diameter | 76 mm |
Grain | other |
Wire diameter | 0.5 mm |
Speed | 22.9 rpm |
Width | 12 mm |
Diameter | 76 mm |
Thickness | 0.5 mm |
Wire | stainless steel |
Use | deburring;cleaning;removing heat discolouration;removing paint;derusting;descaling;removing oxide layers;weld dressing;work on fillet welds;root seam processing |
Usually arrives within 14 working days