Tongue and groove pliers Knipex
Length | 160 mm |
---|---|
Opening capacity | 2.5 mm |
Logistics dimensions (L x W x H) | 160x59x20 mm |
---|---|
Logistic Weight | 142 g |
Length | 160 mm |
Opening capacity | 2.5 mm |
Type | Electricians Plier |
Weight | 142 g |
Usually arrives within 14 working days