Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
LINDSTROM 7490 CO FLAT NOSE PLIER
LINDSTROM 7490 CO FLAT NOSE PLIER
Needle-nose pliers Bahco
References
bahco:
7490 CO
rubix:
45022286
ean:
7314150052875
Product details
Technical specifications
Product details : LINDSTROM 7490 CO FLAT NOSE PLIER
Technical specifications
Attributes
Logistic Weight
50
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.83
excl. VAT
/
Each
£
69.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM 185A.20CPE HALF-ROUND STRAIGHT NOSE PLIER 200MM
BAHCO 2421 G-180 FLAT NOSE PL LONG 180
KNIPEX 3111160 NEEDLE NOSE PLIERS 160MM
KNIPEX 2205140 ROUND NOSE PLIERS 140MM
STANLEY 6-MR77 MR77 RIVETER
KNIPEX 2821200 LONG REACH NEEDLE NOSE PLIERS 200MM
FACOM PLIER 431.LMT
KNIPEX 2616200TBK SNIPE NOSE SIDE CUTTING PLIERS TT 200MM
GEDORE JC ROUND NOSE PLIERS 8122-160JC
LINDSTROM RX 7590 ROUND NOSE PLIER
Stahlwill Mechanics snipe nose plier 65345200
KNIPEX 0825145 NEEDLE-NOSE COMBINATION PLIERS 145MM
IRWIN VISE GRIP 8 BENT LONG NOSE PRO-PLIERS
KNIPEX 3825200 MECHANICIANS PLIERS 200MM
FACOM PLIER 424.MT