References
Knipex:35 11 115
Rubix:388A3384
EAN:4003773016694





Product details : KNIPEX 3511115 ELECTRONICS PLIERS 115MM
Precision pliers for fine assembly work, e g. in electronics and fine mechanics. Load-optimised for a more direct feel when working. For gripping, holding and bending. Sturdy, zero backlash box joint. Smooth ground gripping surfaces. Soft transitions. No sharp edges. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Narrow sleeves pulled up to the head of the pliers enable the tool to be guided securely and comfortably, also between thumb and index finger. Ball bearing chrome steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x76x12 mm |
|---|---|
| Nose shape | flat |
| Length of noses | 22.5 mm |
| Length | 115 mm |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 29.77 excl. VAT
/ Each
£ 35.72 incl. VAT
- Delivery usually within ( 14 ) days