Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH BLADE 230MM DIA 2608640804
BOSCH BLADE 230MM DIA 2608640804
Saws' blades Bosch
References
bosch:
2608640804
rubix:
7682918
ean:
3165140240154
Product details
Technical specifications
Product details : BOSCH BLADE 230MM DIA 2608640804
Technical specifications
Attributes
Logistic Weight
596
g
Packaged dimensions (D x W x H)
310
x
263
x
10
mm
Package weight
678
g
Diameter
230
mm
Number of teeth
18
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.80
excl. VAT
/
Each
£
29.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH 2608900391 SABRE SAW BLADE CARBIDE FOR WOOD & METAL
BAHCO 8501-23 CIRCULAR SAW BLADE 235MM
BOSCH 2608631010 T101A JIGSAW BLADES PKT 5
MAKITA 792147-1 RECIPRO SAW BLADE NO.22 JR3000 PK5
BOSCH SABRE SAW BLADES S1531L PACK OF 5
MILWAUKEE 48475193 SAWZALL B. 200X10/14T-5PC
BAHCO 8501-17F CIRCULAR SAW BLADE 210MM
EVOLUTION POWER TOOLS RAGEBLADE MULTI 210MM
BOSCH JIGSAW BLADE PK3 T141HM 39979 MPT141HM
BOSCH ACZ BIM SEGMENTAL WOOD+METAL SAW BLADE 85MM 2608661636
BOSCH 2608643060 305MM DIA CIRCULAR SAW BLADE EXPERT FOR STEEL
DRAPER JIGSAW BLADES T127D PK5
MILWAUKEE 49224083 HOLE DOZER BI-METAL HOLESAW SET 7PCS
LENOX T20144-V218HE T2 HACKSAW BLADE 12 X 1/2 X 18TPI PACK OF 10
BAHCO 8501-3 CIRCULAR SAW BLADE 130MM