DEWALT DT9560-QZ SDS-PLUS MASONRY DRILL BIT 13 X 160MM

SDS-Plus Carbide Extreme 2-cutting-edge Concrete Drill Bit

See technical information
References
Dewalt:DT9560-QZ
Rubix:2006507
EAN:5035048055359
brand logo
Technical specifications
Total length160 mm
Drilling diameter13 mm
Length of cut110 mm
See all Specifications

Product details : DEWALT DT9560-QZ SDS-PLUS MASONRY DRILL BIT 13 X 160MM


Suitable for rapid drilling of drainage, anchoring or clearance holes in masonry materials, stone, concrete and brick/concrete block.Optimized fastening shank providing a secure grip and optimal power transmission with a hardened steel body for increased durability and reduced risk of breakage.Head with two full cutting edges bordered by two individual cutting tips allowing fast and efficient drilling.

Technical specifications


Attributes
Total length160 mm
Drilling diameter13 mm
Length of cut110 mm
Body materialcarbide
Type of tailsds plus
Show UNSPSC/ECL@SS
£ 4.75 excl. VAT
/ Each
£ 5.70 incl. VAT
  • Delivery usually within ( 7 ) days