Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
BOSCH 18V 2.6AH LI-ION BATTERY MP2607336092
BOSCH 18V 2.6AH LI-ION BATTERY MP2607336092
Sliding battery GBA 18V 2.6Ah M-C
References
bosch:
2607336092
rubix:
4531907
ean:
3165140480895
Technical specifications
Capacity
2.6
Ah
Voltage
18
V
See all Specifications
Product details
Technical specifications
Product details : BOSCH 18V 2.6AH LI-ION BATTERY MP2607336092
Applications :: SD Battery capacity Ah: 2.6
Cell technology: Li-Ion
Technical specifications
Attributes
Logistic Weight
674
g
Packaged dimensions (D x W x H)
120
x
85
x
68
mm
Package weight
640
g
Capacity
2.6
Ah
Voltage
18
V
Type
Li-Ion
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
118.84
excl. VAT
/
Each
£
142.61
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BOSCH BATTERY 18V 2607335688
BOSCH 1600A00X79 1.600.A00.X79 GBA 12V 3.0AH BATTERY
MILWAUKEE 4933499214 M18 FUEL DUAL BATTERY SELF-PROPELLED LAWN MOWER 5
INGERSOLL BATTERY BL2010 20V 3AH CPN48386791
ROEBUCK 898406 BATTERY 3.7V750MAH FOR 887702
BATTERY CL3.BA1850 18V 5.0AH
SAFT BATTERY LS145003PFRP
MILWAUKEE 4933464963 M18 BACK PACK FLUID PUMP HARNESS 1 X 4AH BATTERY
MAKITA 2 X BL4040 4.0AH XGT BATTERIES DC40RA 240V CHARGER CASE
MAKITA 632G12-3 BATTERY BL1830B BULK
CHALLENGER AA62 BATTERY 12V DC 3AH
BOSCH 1600A002U5 5.0AH LI-ION BATTERY
ENERGIZER AA NIMH 2000MAH PK4 EXTREME-AA-PK4
ENERGIZER L91 B10 LITHIUM BATTERY LR6 / AA B2B DP10 PK10
MILWAUKEE 4932492533 M18 FORGE BATTERY 6.0 AH