Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Accessories for portable electrical equipment
Battery for portable electrical equipment
MILWAUKEE 4933499214 M18 FUEL DUAL BATTERY SELF-PROPELLED LAWN MOWER 5
MILWAUKEE 4933499214 M18 FUEL DUAL BATTERY SELF-PROPELLED LAWN MOWER 5
Battery for portable electrical equipment Milwaukee
References
milwaukee:
4933499214
rubix:
395A6535
manufacturer :
4933499214
Product details
Technical specifications
Product details : MILWAUKEE 4933499214 M18 FUEL DUAL BATTERY SELF-PROPELLED LAWN MOWER 5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,815.00
excl. VAT
/
Each
£
2,178.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BOSCH DRIVERBATTERY 3.6V 2607336242
ALLENBRADL 3VOLT BATTERY AB-1756-BA1
BOSCH 1600A00X79 1.600.A00.X79 GBA 12V 3.0AH BATTERY
GEDORE 2943751 CHARGING STATION FOR E-TORC Q MODELS
INGERSOLL RAND BL2012 BATTERY 20V LI-ION IQV20 SERIES
BOSCH 2607335681 9.6V 2.6AH NIMH BATTERY SINGLE
BOSCH BATTERY 12V 2607335684
MILWAUKEE M18HB5.5 HEAVY DUTY 5.5AH BATTERY
DEWALT DCB182-XJ 18V 4AH LITHIUM ION SLIDE ON BATTERY
SEALEY SPB160W POWER PACK 160W AC31200MAH CAPACITY - LITHIUM
BOSCH 1600A002U5 5.0AH LI-ION BATTERY
ROEBUCK 898406 BATTERY 3.7V750MAH FOR 887702
BOSCH 2607335686 14.4V 2.6AH NIMH O-PACK BATTERY
MILWAUKEE 4932472074 M18 DUAL BAY RAPID CHARGER
DURACELL DL245 1PK FAIRFIELD