ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 100MM 846294
Spark resistant impact open end wrench
See technical informationSee documentsReferences
Roebuck:846294
Rubix:209A7402
EAN:3660338082986
Documents
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 100MM 846294
Standard: DIN 133
Aluminium bronze.
German made.
Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 100 mm |
|---|---|
| Length | 485 mm |
| Material | bronze aluminium |
Show UNSPSC/ECL@SS
£ 1,309.02 excl. VAT
/ Each
£ 1,570.82 incl. VAT
- Usually arrives within 14 working days

