Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 35MM 846267
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 35MM 846267
Spark resistant impact open end wrench
References
roebuck:
846267
rubix:
209A7415
ean:
3660338082719
Technical specifications
Opening
35
mm
Length
215
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 35MM 846267
Standard: DIN 133
Aluminium bronze.
German made.
Technical specifications
Attributes
Opening
35
mm
Length
215
mm
Material
bronze aluminium
Number of sides
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.57
excl. VAT
/
Each
£
109.88
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Check our products from related categories
BAHCO NS002-22 ERGO NON-SPARKING METRIC COMBINATION WRENCH ALUMINIUM
FACOM N/S SLOGGING WRENCH 50.65SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 50MM 846054
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 14MM 846020
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 10MM 845987
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 95MM 846063
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014
FACOM 18MM NO SPARK WRENCH 440.18SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 46MM 846012
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 19MM 846025
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 60MM 846056
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 14MM 845991
FACOM 50MM COMBI WRENCH 440.50SR
BAHCO NS006-1924 NS DOUBLE OPEN AL-BR 19-24MM