Combination Wrench
Opening | 36 mm |
---|---|
Length | 360 mm |
Material | Copper-Beryllium Alloy |
Logistic Weight | 867 g |
---|---|
Packaged dimensions (D x W x H) | 365x71x21 mm |
Package weight | 867 g |
Opening | 36 mm |
Length | 360 mm |
Material | Copper-Beryllium Alloy |
Weight | 890 g |
Number of sides | 2 |
Usually arrives within 14 working days