STANLEY 0-43-648 FATMAX B/BEAM 48 SPIRIT LEVEL


Spirit Level FatMax® Pro

References
stanley:0-43-648
rubix:80006550
ean:3253560436483
brand logo
brand logo
Technical specifications

Product details : STANLEY 0-43-648 FATMAX B/BEAM 48 SPIRIT LEVEL


Strengths

Sturdy I-profile up to 5x stronger than other Stanley spirit levels
Extra-large center vial for clear legibility
Block-shaped vials with excellent accuracy (0.5mm/m)
Bimaterial handle screwed to frame
2 work surfaces for maximum accuracy
Rubber protection ends
Lifetime accuracy guarantee

Technical specifications


Attributes
Packaged dimensions (D x W x H)30,5x60,5x1234 mm
Package weight1386 g
Length1200 mm
BoxNo
MaterialAluminum
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 68.06 excl. VAT
/ Each
£ 81.67 incl. VAT
  • Usually arrives within 14 working days