ROEBUCK MAGNETIC TORPEDO LEVEL 400MM 852001


Magnetic level

References
roebuck:852001
rubix:209A7762
ean:3660338091674
Magnetic  trapezoidal level Length cm 40
brand logo
Technical specifications
Length400 mm
TypeLevel spirit
See all Specifications

Product details : ROEBUCK MAGNETIC TORPEDO LEVEL 400MM 852001


Shock resistant level.
4-point magnetic sole treated and ironed out.
Magnets screwed to the sole.
2 horizontal / vertical bubble vials.
Acrylic film block: antireflective.
Shock-resistant.
Epoxy Paint: Abrasion and weather resistance.
Accuracy 0.
5 to 1 mm/m.

Strengths

Magnetised base for fixing

Technical specifications


Attributes
Length400 mm
TypeLevel spirit
MaterialAluminium alloy
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 41.09 excl. VAT
/ Each
£ 49.31 incl. VAT
  • In stock: Next day delivery