FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
Stainless steel tape measure 2 meters
See technical informationReferences
Facom:800A.216PB
Rubix:395A5156
EAN:3662424078903

Product details : FACOM 800A.216PB 2M X 16MM ENGINEER 2 SIDE
Width: 16 mm, 2 rivets, stiffness up to 1.10 m.
Technical specifications
Attributes
| Case | stainless steel |
|---|---|
| Length | 2 m |
| Width | 16 mm |
| Type | measuring tape |
Show UNSPSC/ECL@SS
£ 17.53 excl. VAT
/ Each
£ 21.04 incl. VAT
- Delivery usually within ( 14 ) days
