STANLEY FMHT0-33868 FATMAX BLADE ARMOUR MAGNETIC TAPE MEASURE 8M
FatMax Blade Armor magnetic tape measure
See technical informationReferences
Stanley:FMHT0-33868
Rubix:80185278
EAN:3253560338688



Product details : STANLEY FMHT0-33868 FATMAX BLADE ARMOUR MAGNETIC TAPE MEASURE 8M
Practical!
Magnetic hook. - 32 mm wide tape for easy reading indoors and out. - Tape range up to 3.40 m without unhooking.
Magnetic hook. - 32 mm wide tape for easy reading indoors and out. - Tape range up to 3.40 m without unhooking.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 180x118x51 mm |
|---|---|
| Package weight | 540 g |
| Case | bi material |
| Length | 8 m |
| Width | 32 mm |
Show UNSPSC/ECL@SS
£ 29.03 excl. VAT
/ Each
£ 34.84 incl. VAT
- Delivery usually within ( 7 ) days