References
Stanley:0-34-262
Rubix:231483
EAN:3253560342623

Product details : STANLEY 0-34-262 TAPE 30M/100FT
Tape 30m
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 30 m |
| Width | 12.7 mm |
| Type | closed case tape |
Show UNSPSC/ECL@SS
£ 16.50 excl. VAT
/ Each
£ 19.80 incl. VAT
- In stock: Next day delivery