FACOM 893.519SLS METRIC ABS TAPE MEASURE 5M - SAFETY LOCK SYSTEM
893.SLS - ABS Body Tape Measure - SLS
See technical informationReferences
Facom:893.519SLS
Rubix:2588783
EAN:3662424028465



Product details : FACOM 893.519SLS METRIC ABS TAPE MEASURE 5M - SAFETY LOCK SYSTEM
Tool equipped with a FACOM SLS attachment solution, preventing any risk of accidental falls.
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic, ABS material.
Tape with mat anti-reflection nylon tape.
High strength tape.
High strength cover hook:
2 rivets with stainless reinforcement plate on the 3 m.
3 rivets with stainless reinforcement plate on the 8 m.
Double-sided printed tape for use as a rule.
Interior measurements by adding the L dimension (see table)
The crimped “rotating” cable solution, selected and tested by FACOM, maintains user ergonomics.
Ergonomic, ABS material.
Tape with mat anti-reflection nylon tape.
High strength tape.
High strength cover hook:
2 rivets with stainless reinforcement plate on the 3 m.
3 rivets with stainless reinforcement plate on the 8 m.
Double-sided printed tape for use as a rule.
Interior measurements by adding the L dimension (see table)
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 75x65x25 mm |
|---|---|
| Package weight | 232 g |
| Case | abs |
| Length | 5 m |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 33.86 excl. VAT
/ Each
£ 40.63 incl. VAT
- Delivery usually within ( 14 ) days
