STANLEY 0-33-728 FATMAX TAPE MEASURE 8M METRIC ONLY


Fatmax® Blade Armor tape measure

References
stanley:0-33-728
rubix:80267108
ean:3253560337285
FATMAX 8 M X30 0-33-728 (UC4-UU24)
brand logo
Technical specifications
BoxABS
Length8 m
Width32 mm
See all Specifications

Product details : STANLEY 0-33-728 FATMAX TAPE MEASURE 8M METRIC ONLY


Accuracy: class II.
' Tape protection Mylar ® Polyester coating: 10 times more wear-resistant than a traditional tape.
' Blade Armor coating ' protects the first 14 centimetres of the tape ' decreases the risk of breakage of the tape by 95%.
' Up to 3.35 m range without unhooking the tape.
' The hook 3 rivets offers a 40% pull-out resistance greater than a 2 rivet hook.
' Hook with real zero position: for indoor and outdoor measurements.
' Multifunctional hook: taken from the top and from the bottom of the ribbon.
' Protection of the hook when the tape is returned with a shock absorber.
' Tape lock button.
‘Belt clip.
' Bi-material case in ABS shockproof and flexible elastomer for firm and comfortable grip.

Technical specifications


Attributes
Packaged dimensions (D x W x H)56x116x180 mm
Package weight650 g
BoxABS
Length8 m
Width32 mm
TypeBLADE ARMOR FATMAX MEASURE
Weight567 g
Show UNSPSC/ECL@SS
£ 33.68 excl. VAT
/ Each
£ 40.42 incl. VAT
  • In stock: Next day delivery