References
Draper:75301
Rubix:212A3963
Manufacturer :75301

Product details : DRAPER 75301 TAPE MEASURE
Tough impact resistant ABS case with soft grip, blade locking button and belt clip. Hold and measure button allows user to lock tape for accurate measurements with button on base to control speed of return blade into tape. Power return nylon coated blade has clear black and red graduations, metres into cm/mm and feet into inches, 1/8" and 1/16". Yellow wear resistant coating. Stud centre markings every 16". Self - aligning end hook for very accurate internal/external measurements.
Technical specifications
Attributes
| Case | abs |
|---|---|
| Length | 10 m |
| Width | 25 mm |
| Type | power return measuring tape |
Show UNSPSC/ECL@SS
£ 12.93 excl. VAT
/ Each
£ 15.52 incl. VAT
- In stock: Next day delivery
