KNIPEX 1345165 KNIPEX DISMANTLING PLIERS 165MM
Stripping Pliers
See technical informationSee documentsReferences
Knipex:13 45 165
Rubix:388A3264
EAN:4003773079682




Documents
Product details : KNIPEX 1345165 KNIPEX DISMANTLING PLIERS 165MM
For time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable). Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter. Strip cables easily and without damage thanks to circular cutting edge with depth limiter. Suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm². With side cutters for cutting and trimming conductors, wires, small screws and nails. All cutters additionally induction hardened to approx. 61 HRC for high wear resistance. 30 % lighter than comparable pliers. Vanadium electric steel, forged, multi stage oil-hardened
For time-saving stripping of all round sheathed and damp-proof installation cables (e.g. NYM cable). Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter. Strip cables easily and without damage thanks to circular cutting edge with depth limiter. Suitable for universal use: precision wire stripping holes for conductors from 1.5 and 2.5 mm². With side cutters for cutting and trimming conductors, wires, small screws and nails. All cutters additionally induction hardened to approx. 61 HRC for high wear resistance. 30 % lighter than comparable pliers. Vanadium electric steel, forged, multi stage oil-hardened
Strengths
•Multifunctional-cutting and stripping with one pair of pliers
Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter
Strip cables easily and without damage thanks to circular cutting edge with depth limiter
Simplified access especially into deep mounted junction boxes thanks to slim head design and optimally angled cable sheath cutter
Strip cables easily and without damage thanks to circular cutting edge with depth limiter
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x57x20 mm |
|---|---|
| Logistic Weight | 176 g |
| Length | 165 mm |
| Weight | 176 g |
| Cutting capacity | 3.2 mm |
| Type | stripping pliers |
Show UNSPSC/ECL@SS
£ 42.00 excl. VAT
/ Each
£ 50.40 incl. VAT
- Sold out