Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Hammers
Hammers - Accessory / Spare part
GEDORE E 5-1500 SPARE TAPERED COLLAR
GEDORE E 5-1500 SPARE TAPERED COLLAR
Tapered collar Lose E 5
References
gedore:
E 5-1500
rubix:
399A5473
manufacturer :
8594510
ean:
4010883859455
Technical specifications
Type
Conical wedge
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE E 5-1500 SPARE TAPERED COLLAR
- to secure wooden hammer handles
Spare tapered collar d 15 mm For safe fastening of the wooden handles
Strengths
•For safe fastening of the wooden handles
Technical specifications
Attributes
Logistic Weight
13
g
Type
Conical wedge
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.60
excl. VAT
/
Each
£
3.12
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ARROW HAMMER TACKER
FACOM 205C.50 DIN GRAPHITE HAMMER 500G
ROEBUCK 5073345 LOCKSMITH/MACHINIST HAMMER 1000G
FACOM TIP EC.32
GEDORE 620 E-2000 CLUB HAMMER ROTBAND-PLUS
ROEBUCK JOINER'S HAMMER 25MM FACE
FACOM 200C.36 RIVETING GRAPHITE HAMMER 36MM
GEDORE 225 E-22 NYLON HAMMER
THOR 07408 THOREX PLASTIC HAMMER WOOD HANDLE
THOR 03210PH SIZE 1 COPPER/HIDE HAMMER PLASTIC HANDLE
ROEBUCK SAFETY 2 INTERCHANGEABLE TIP MALLETS DIAMETER 30MM 840403
ROEBUCK SLEDGE HAMMER 14LB / 910 MM (INCLUDING HEAD)
HALDER LIGHTWEIGHT ALUMINIUM SOFT-FACE MALLET W/INTERCHANG INSERT50MM
GEDORE 226 E-4 RUBBER MALLET
FACOM DRIFT 214.10