MITUTOYO 575-123 DIGITAL INDICATOR ID-U ANSI/AGD
Digital Indicator ID-U, ANSI/AGD
See technical informationSee documentsReferences
Mitutoyo:575-123
Rubix:233686
EAN:4946368131290

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 575-123 DIGITAL INDICATOR ID-U ANSI/AGD
This is a slim type of digital indicator with a 25 mm range.
The ABSOLUTE Digimatic Indicator ID-U offers you the following benefits:
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.
Its compact design makes it ideal for installing into measuring fixtures.
Exceptional battery life.
The ABSOLUTE Digimatic Indicator ID-U offers you the following benefits:
The ABSOLUTE sensor means you don‘t have to carry out origin setting every time you power it on, saving you time and hassle.
Its compact design makes it ideal for installing into measuring fixtures.
Exceptional battery life.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Resolution | 0.01 mm |
| Housing diameter | 8 mm |
| Precision | ±20 µm |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 185.66 excl. VAT
/ Each
£ 222.79 incl. VAT
- Usually arrives within 14 working days