• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Internal measuring instruments(124)
  • Slide feet(155)
  • Micrometers(548)
  • Comparators and depth measurement(181)
  • Depth-measuring instruments(34)
  • Length measuring instruments(39)
  • Scriber gauges(14)
  • Measuring columns(20)
  • Wedges, pins, rings, plugs and gauge blocks(284)
  • Calibration(12)
  • Holders, auxiliary equipment items(218)
  • Gauges, foil(61)
  • Various measurements(321)
  • Optical rule(49)
  • Surface measurement(15)
  • Force, weight, speed, temperature and various counters(72)
  • Various measures - Maintenance(272)
See Measuring and monitoring
  1. Rubix Categories
  2. Tools & Metrology
  3. Measuring and monitoring
  4. Comparators and depth measurement
  5. Comparators
  6. Comparators
  7. SKF VERT DIAL INDICATOR TMCD 5P

SKF VERT DIAL INDICATOR TMCD 5P

Vertical Dial Indicator

See technical informationSee documents

References

SKF:TMCD 5P
Rubix:184094
EAN:7316571158839
brand logo
brand logo

Documents

Product details : SKF VERT DIAL INDICATOR TMCD 5P


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 486.74 excl. VAT
/ Each
£ 584.09 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

MITUTOYO 543-781B-10 DIGITAL INDICATOR ID-SMITUTOYO 155-126 TELESCOPIC GAUGEMITUTOYO 2109SB10 HIGH RESOLUTION DIAL INDICATOR 1MMROEBUCK DG-1SN DIAL INDICATOR 1 INCH TRAVEL 0.001 GRADEMITUTOYO 155-121 TELESCOPIC GAUGEMITUTOYO 513-504T DIAL TEST INDICATOR HORIZ. POCKET TYPEROEBUCK DG-1/2SNM DIAL INDICATOR 1/2 INCH TRAVEL 0.001 GRADEROEBUCK DG-1/4 DIAL INDICATOR 40MM IMPERIALMITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGDMITUTOYO 2045S DIAL INDICATOR LUG BACKMITUTOYO 543-394B DIGITAL INDICATOR ID-C LOW FORCEROEBUCK MBDG-KIT MAG BASE AND DIAL INDICATOR SETMITUTOYO 543-701B DIGITAL INDICATOR ID-CMITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MMMITUTOYO 2119S-10 DIAL INDICATOR LUG BACK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap