Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Comparators and depth measurement
Comparators
Comparators
MITUTOYO 155-127 TELESCOPIC GAUGE
MITUTOYO 155-127 TELESCOPIC GAUGE
Telescopic Gauge
References
mitutoyo:
155-127
rubix:
230931
ean:
4946368023557
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 155-127 TELESCOPIC GAUGE
Self-centering and satin chrome finish. Constant spring force onto the measuring surface. Locked in position by knurled lock screw.
Strengths
•Self-centering
Constant spring force on to the measuring surface Locked in position by knurled lock screw.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.61
excl. VAT
/
Each
£
31.93
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
MITUTOYO 155-124 TELESCOPIC GAUGE
MITUTOYO 155-121 TELESCOPIC GAUGE
MITUTOYO 2417S DIAL INDICATOR LUG BACK AGD/ANSI
MITUTOYO 513-415E DIAL TEST INDICATOR HORIZONTAL TYPE
MOORE & WRIGHT 405 SERIES DIGITAL IND 0 - 25MM MW405-06DB
MITUTOYO 2124A-10 DIAL GAUGE 5MM. 0.005MM
MITUTOYO 2909S-62 DIAL INDICTOR
SKF HORIZONTAL DIAL INDICATOR TMCD 10R
MITUTOYO 543-581 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
MITUTOYO 543-575 DIGITAL INDICATOR ID-N IP66
MITUTOYO 209-918 EXTERNAL DIGITAL CALIPER GAUGE, 0-50MM, 0.05MM
MITUTOYO 543-586 DIGITAL INDICATOR ID-B IP66 ANSI/AGD
MITUTOYO 155-126 TELESCOPIC GAUGE
ROEBUCK DG-5M DIAL INDICATOR 40MM METRIC
MITUTOYO 2045S DIAL INDICATOR LUG BACK