References
Mitutoyo:1044A
Rubix:238A5172
EAN:4946368841250

Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 5 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 1044A DIAL GAUGE LUG BACK ISO TYPE
This is a compact, dial indicator.
Strengths
•It is ideal for use in applications where space is limited
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 5 mm |
| Resolution | 0.01 mm |
| Housing diameter | 40 mm |
| Precision | 13 |
Show UNSPSC/ECL@SS
£ 56.33 excl. VAT
/ Each
£ 67.60 incl. VAT
- Usually arrives within 14 working days