References
Mitutoyo:2310S-10
Rubix:120A2308



Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
Documents
Product details : MITUTOYO 2310S-10 DIAL INDICATOR LUG BACK
Dial Indicator Lug Back 1 mm
Strengths
•Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools
•No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
•No through screw holes on the frame and secure adhesion between the bezel and the crystal as well as the use of an O-ring prevents water or oil penetration.
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 10 mm |
| Resolution | 0.01 mm |
| Housing diameter | 57 mm |
| Precision | ±15 µm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 82.25 excl. VAT
/ Each
£ 98.70 incl. VAT
- Usually arrives within 14 working days