STANLEY 1-95-613 METAL PLASTIC TOOLBOX 23 INCH
Metal Plastic Toolbox
See technical informationSee documentsReferences
Stanley:1-95-613
Rubix:2002856
EAN:3253561956133

Documents
Product details : STANLEY 1-95-613 METAL PLASTIC TOOLBOX 23 INCH
Large metal rust proof latches with padlock eye keep tools safe
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 285x585x220 mm |
|---|---|
| Material | plastic;metal |
| Height | 222 mm |
| Length | 584 mm |
| Width | 293 mm |
| Type | metal plastic tool box |
| Colour | black |
Show UNSPSC/ECL@SS
£ 40.36 excl. VAT
/ Each
£ 48.43 incl. VAT
- Delivery usually within ( 7 ) days