References
Draper:86673
Rubix:382A8338
Manufacturer :86673
EAN:5010559866731

Product details : DRAPER 86673 CANTILEVER TOOLBOX 430X170X210
General purpose tool box manufactured from sheet steel with tubular handles and lacquered finish. Trays open automatically when handle is depressed and close when lifted. The lid form incorporates provision for a padlock.
Technical specifications
Attributes
| Material | sheet steel |
|---|---|
| Height | 170 mm |
| Length | 404 mm |
| Width | 200 mm |
| Type | 2 tray cantilever tool box |
Show UNSPSC/ECL@SS
£ 34.50 excl. VAT
/ Each
£ 41.40 incl. VAT
- Delivery usually within ( 7 ) days
