References
SKF:TKTL 21
Rubix:219A1706
EAN:7316579297707
Product details : SKF TKTL 21 TKTL21
SKF offers a wide range of portable, lightweight and easy-to-use infrared thermometers for thermal inspections. These portable tools help you to detect temperature differences in technical and non-technical applications, this in order to perceive information on abnormalities in operating. SKF Infrared thermometers are fitted with multiple lasers which helps you to easy and more accurate target the object.
Strengths
- LCD colour display
- 8 laser targetingType-K thermocouple probe
- Adjustable emissivity
- High accuracy
- Fast response time
- DS ratio of 30:1
Technical specifications
Attributes
| Min. temperature | -64 °C |
|---|---|
| Max. temperature | 1400 °C |
Show UNSPSC/ECL@SS
£ 295.03 excl. VAT
/ Each
£ 354.04 incl. VAT
- Delivery usually within ( 3 ) days