References
Brannan:14/436/3
Rubix:319577
Product details : BRANNAN WALL THERMOMETER 150MM 14/436/3
For assorted uses indoors and out, features red spirit tubes with clearly printed scales and hanging slot.
Technical specifications
Attributes
| Min. temperature | -20 °C |
|---|---|
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
- Usually arrives within 14 working days

