BRANNAN 44/403/0 THERMOMETER 305MM RED SPR 10/110X1DEGC 76MM IMMERSION
Red spirit filled glass laboratory thermometers
See technical informationReferences
Brannan:44/403/0
Rubix:030376
Product details : BRANNAN 44/403/0 THERMOMETER 305MM RED SPR 10/110X1DEGC 76MM IMMERSION
305mm general purpose solid stem laboratory thermometers with white backed glass. The features include toughened stirring bulbs, vertical figuring, non-roll fitting and ring tops. Other types, sizes and temperature ranges are available.
Technical specifications
Attributes
| Min. temperature | -10 °C |
|---|---|
| Max. temperature | 110 °C |
Show UNSPSC/ECL@SS
£ 3.91 excl. VAT
/ Each
£ 4.69 incl. VAT
- Usually arrives within 14 working days

